Menu Search
BURNDY #YC6L12

Tap, Compression; Copper; Run Min: 8 SOL; Run Max: 6 STR

SKU # 78181004012 Manufacturer Series: YC-L
Connector Type: Compression Tap
Material: Copper
Shape: Figure C
Total Taps: 1
Conductor Type: Copper
Run Min: 8 sol
Run Max: 6 str
Tap Min: 12 sol
Tap Max: 8 str
Die Index: W4CVT

Additional Info: Color Code: Gray