(0)

THOMAS & BETTS #54745

Connector, Compression, CU Conductor Tap

SKU: 78621054745
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Connector Type: Compression Tap
Material: Copper
Shape: Figure C
Total Taps: 1
Conductor Type: Copper
Run Min: 1 str
Run Max: 3/0 str
Tap Min: 2 str
Tap Max: 3 str
Manufacturer Series: Color-Keyed
Description
Cable Taps: Connector Type - Compression Tap; Material - Copper; Shape - Figure C; Total Taps - 1; Conductor Type - CU; Run Min - 1 str; Run Max - 3/0 str; Tap Min - 2 str; Tap Max - 3 str; Manufacturer Series - Color-Keyed