Menu Search
ABB INSTALLATION PRODUCTS #54755

Thomas and Betts® Tap, Compression; Copper; Run Min: 1 STR; Run Max: 4/0

SKU # 78621054755 Manufacturer Series: Color-Keyed®
Connector Type: Compression Tap
Material: Copper
Shape: Figure C
Total Taps: 1
Conductor Type: Copper
Run Min: 1 str
Run Max: 4/0
Tap Min: 8 sol
Tap Max: 2/0 str