Figure C Compression Tap Copper, 99H

SKU: 78621054765
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Connector Type: Compression Tap
Material: Copper
Shape: Figure C
Total Taps: 1
Conductor Type: Copper
Run Min: 2/0 str
Run Max: 300 mcm
Tap Min: 8 sol
Tap Max: 4/0 str
Die Index: 99H
Manufacturer Series: Color-Keyed
Cable Taps: Connector Type - Compression Tap; Material - Copper; Shape - Figure C; Total Taps - 1; Conductor Type - CU; Run Min - 2/0 str; Run Max - 300 mcm; Tap Min - 8 sol; Tap Max - 4/0 str; Die Index - 99H; Additional Information - Color Code: Pink; Manufacturer Series - Color-Keyed
Additional Info: Color Code: Pink