Menu Search
HAMMOND MANUFACTURING #PJ18168L

Enclosure, Snap Latch; 18.4 in. H x 16.4 in. W x 8.13 in. D; Fiberglass Polyester

SKU # 62398095128 Manufacturer Series: Series PJ
RoHS Compliant
Type: Outdoor Demarcation Enclosure
Material: Fiberglass Polyester
Height: 18.4 in. (467mm)
Width: 16.4 in. (416mm)
Depth: 8.13 in. (206mm)
Finish: Gray
NEMA: 4X

Additional Info: Without Panel