Menu Search
BURNDY #CTASST500B

Assorted Cable Ties 500 Pieces

SKU # 62194543583
Type: Assorted Cable Ties
Pieces: 500
Material: (500) Nylon
Color: (500) Black
Tie Widths: 0.102 to 0.177 in.
Tie Lengths: 4 to 8 in.
Tensile Strengths: 18.00 to 50.00 lb
Package Type: Canister

Cable Tie Assortment Kits: Type - Assorted Cable Ties; Pieces - 500; Material - (500) Nylon; Color - (500) Black; Tie Widths - 0.102 to 0.177 in; Tie Lengths - 4.000 to 8.00 in; Tensile Strengths - 18.00 to 50.00 lb; Package Type - Canister