Cable Tie Assortment Kits: Type - Assorted Cable Ties; Pieces - 400; Material - (400) Nylon; Color - (400) Natural; Tie Widths - 0.100 to 0.180 in; Tie Lengths - 4.000 to 11.250 in; Tensile Strengths - 18.00 to 50.00 lb; Package Type - 3-Compartment Box; Manufacturer Brand - Dottie-Pack