The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
DOTTIE #450B

Assorted Cable Ties 400 Pieces

SKU # 78100215972 Manufacturer Series: Dottie-Pack
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Assorted Cable Ties
Pieces: 400
Material: (400) Nylon Outdoor
Color: (400) Black
Tie Widths: 0.100 to 0.180 in
Tie Lengths: 4.000 to 11.250 in
Tensile Strengths: 18.00 to 50.00 lb
Package Type: 3-Compartment Box

Cable Tie Assortment Kits: Type - Assorted Cable Ties; Pieces - 400; Material - (400) Nylon Outdoor; Color - (400) Black; Tie Widths - 0.100 to 0.180 in; Tie Lengths - 4.000 to 11.250 in; Tensile Strengths - 18.00 to 50.00 lb; Package Type - 3-Compartment Box; Manufacturer Brand - Dottie-Pack