(0)

THOMAS & BETTS #TY525M-CLRS

Ty-RapĀ® Assorted Cable Ties 100 Pieces

SKU: 78621093245
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Assorted Cable Ties
Pieces: 100
Material: Nylon, Standard
Color: (10) of 10 colors
Tie Widths: 0.180 in
Tie Lengths: 7.31 in
Tensile Strengths: 50 lb
Package Type: Bag
Description
Cable Tie Assortment Kits: Type - Assorted Cable Ties; Pieces - 100; Material - Nylon, Standard; Color - (10) of 10 colors; Tie Widths - 0.180 in; Tie Lengths - 7.31 in; Tensile Strengths - 50 lb; Package Type - Bag; Additional Information - Colors: black, brown, red, orange, yellow, green, blue, purple, gray, and white; Manufacturer Brand - Ty-Rap
Additional Info: Colors: black, brown, red, orange, yellow, green, blue, purple, gray, and white