Menu Search
PANDUIT #MP250-C

Marker Plate; Cable Tie Mount; Nylon 6.6; White; 2.5 x 0.75 in.

SKU # 07498365060 Manufacturer Series: MP
RoHS Compliant
Plate Type: Marker Plate
Mounting: Cable Tie
Material: Nylon 6.6
Color: White
Tie Width Max: 0.19 in.
Length: 2.5 in.
Width: 0.75 in.
Package Quantity: 100

Install as flags, tags, or wrap-around identification plates to clearly identify all wire harnesses. Use with nylon marking pens for an easy and economic alternative to identify wire harnesses. For use with miniature, intermediate and standard cable ties.

Additional Info: Thickness: 0.02 in.