Menu Search
ABB INSTALLATION PRODUCTS #WT2-TB

Thomas and Betts Cable Tie Installation Tool Compact Hand Preset, User Controlled

SKU # 78621088451
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tool Type: Cable Tie Installation
Cable Tie Type: Nylon, Self-Locking
Tension: Preset, User Controlled
Tool Style: Compact Hand
Tie Width Min: 0.18 in.
Tie Width Max: 0.3 in.