Menu Search
ABB INSTALLATION PRODUCTS #ERG50

Thomas and Betts Cable Tie Installation Tool Pistol Type Adjustable, Tool Controlled

SKU # 78620986729
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tool Type: Cable Tie Installation
Cable Tie Type: Nylon, Self-Locking
Tension: Adjustable, Tool Controlled
Tool Style: Pistol Type
Tie Width Min: 0.09 in.
Tie Width Max: 0.18 in.

Additional Info: Application: 18 - 50 lb. Ties. 360 deg. Rotating nose