Menu Search
GREENLEE #45300

Cable Tie Installation Tool Pistol Type Adjustable, Tool Controlled

SKU # 78331045300
Tool Type: Cable Tie Installation
Cable Tie Type: Nylon, Self-Locking
Tension: Adjustable, Tool Controlled
Tool Style: Pistol Type
Tie Width Max: 0.25 in.

Cable Ties: Tool Type - Cable Tie Installation; Cable Tie Type - Nylon, Self-Locking; Tension - Adjustable, Tool Controlled; Tool Style - Pistol Type; Tie Width Max - in - 0.25; Additional Information - Application: Standard Ties & Heavy-Duty Ties

Additional Info: Application: Standard Ties & Heavy-Duty Ties