Menu Search
PANDUIT #GTS-E

Cable Tie Tool, 0.90 in. W Tie, Gun, Adjustable

SKU # 61305601222
Tool Type: Cable Tie Tool
Tension: Adjustable
Tool Style: Gun
Tie Width Max: 0.9 in.

PAN GTS-E CABLE TIE TOOL FOR SM M