Menu Search
3M #CTB1X1BGA-C

Cable Tie Mounting Adhesive, Holes (2)#6 Ivory ABS

SKU # 05400706292
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: ABS
Material Color: Ivory
Back/​Mtg Type: Adhesive, Holes (2)#6
Tie Width Max: 0.2 in.
Base Length: 1
Base Width: 1
Package Quantity: 100