Menu Search
ABB INSTALLATION PRODUCTS #MPNY-1000-0-C

Thomas and BettsĀ® Cable Tie Mounting Adhesive Black Nylon, Outdoor

SKU # 72849410099 Manufacturer Series: Catamount
Base Type: Cable Tie Mounting
Tie Entry: 4-Way
Material: Nylon, Outdoor
Material Color: Black
Back/​Mtg Type: Adhesive
Tie Width Max: 0.2 in.
Base Length: 1
Base Width: 1
Package Quantity: 100

Additional Info: Adhesive: Synthetic Polymer