Menu Search
ABB INSTALLATION PRODUCTS #MPNY-750-9-D

Thomas and BettsĀ® Cable Tie Mounting Adhesive Natural Nylon

SKU # 72849410625 Manufacturer Series: Catamount
Base Type: Cable Tie Mounting
Tie Entry: 4-Way
Material: Nylon
Material Color: Natural
Back/​Mtg Type: Adhesive
Tie Width Max: 0.14 in.
Base Length: 0.75
Base Width: 0.75
Package Quantity: 500

Additional Info: Adhesive: Synthetic Polymer