You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
ABB INSTALLATION PRODUCTS #TC150X150A

Thomas and Betts Cable Tie Mounting Adhesive Nylon

SKU # 78621028099
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Cable Tie Mounting
Tie Entry: 4-Way
Material: Nylon
Back/​Mtg Type: Adhesive
Base Length: 1.50
Base Width: 1.50
Package Quantity: 500