Menu Search
ABB INSTALLATION PRODUCTS #TC5345A

Thomas and BettsĀ® Cable Tie Mounting Adhesive Nylon

SKU # 78621087224
Base Type: Cable Tie Mounting
Tie Entry: 4-Way
Material: Nylon
Back/​Mtg Type: Adhesive
Tie Width Max: 0.19 in.
Base Length: 1.13
Base Width: 1.13
Package Quantity: 100