Menu Search
ABB INSTALLATION PRODUCTS #TC5363X

Thomas and BettsĀ® Cable Tie Mounting Framing Channel/Push & Twist Black Nylon, Weather-Resistant

SKU # 78621071568 Manufacturer Series: Ty-RapĀ®
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: Nylon, Weather-Resistant
Material Color: Black
Back/​Mtg Type: Framing Channel/Push & Twist
Tie Width Max: 0.31 in.
Package Quantity: 50

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 2-Way; Material - Nylon, Weather-Resistant; Material Color - Black; Back/Mtg Type - Framing Channel/Push & Twist; Tie Width Max - in - 0.31; Package Quantity - 50; Additional Information - Channel Size: 1.5 & 1.625"; Manufacturer Series - Ty-Rap

Additional Info: Channel Size: 1.5 and 1.625 in.