You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #TC5141

Thomas and Betts Cable Tie Mounting Non-Adhesive Natural Nylon

SKU # 78621087357 Manufacturer Series: Ty-RapĀ®
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Cable Tie Mounting
Material: Nylon
Material Color: Natural
Back/​Mtg Type: Non-Adhesive
Tie Width Max: 0.19 in.
Base Length: 0.67
Base Width: 0.43
Package Quantity: 100

Additional Info: Temperature: -40 to 185 deg F