Menu Search
ABB INSTALLATION PRODUCTS #TC828-TB

Thomas and Betts Cable Tie Mounting Non-Adhesive Nylon

SKU # 78621082637
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: Nylon
Back/​Mtg Type: Non-Adhesive
Tie Width Max: 0.19 in.
Base Length: 0.88
Base Width: 0.39
Package Quantity: 1000

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 2-Way; Material - Nylon; Back/Mtg Type - Non-Adhesive; Tie Width Max - in - 0.19; Base Length - 0.88; Base Width - 0.39; Package Quantity - 1000