You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BURNDY #CTB100RA4D

Cable Tie Mounting Adhesive, Screw Natural Nylon 6/6

SKU # 78181066314
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Cable Tie Mounting
Tie Entry: 4-Way
Material: Nylon 6/6
Material Color: Natural
Back/​Mtg Type: Adhesive, Screw
Tie Width Max: 0.2 in.
Base Length: 1.00 in.
Base Width: 1.00 in.
Package Quantity: 500

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 4-Way; Material - Nylon 6/6; Material Color - Natural; Back/Mtg Type - Adhesive, Screw; Tie Width Max - in - 0.20; Base Length - 1.00 in.; Base Width - 1.00 in.; Package Quantity - 500; Additional Information - Temperature Range: 32 to 158 deg F, Height: 0.20 in.

Additional Info: Temperature Range: 32 to 158 deg F, Height: 0.20 in.