Menu Search
BURNDY #CTB100RA4L

Cable Tie Mounting Adhesive, Screw Natural Nylon 6/6

SKU # 78181066316
RoHS Compliant
Base Type: Cable Tie Mounting
Tie Entry: 4-Way
Material: Nylon 6/6
Material Color: Natural
Back/​Mtg Type: Adhesive, Screw
Tie Width Max: 0.2 in.
Base Length: 0.99 in.
Base Width: 1.00 in.
Base Diameter: 0.99 in.
Package Quantity: 50

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 4-Way; Material - Nylon 6/6; Material Color - Natural; Back/Mtg Type - Adhesive, Screw; Tie Width Max - in - 0.20; Base Length - 0.99 in.; Base Width - 1.00 in.; Base Diameter - 0.99 in.; Package Quantity - 50; Additional Information - Temperature Range: 32 to 158 deg F, Height: 0.20 in.

Additional Info: Temperature Range: 32 to 158 deg F, Height: 0.20 in.