Menu Search
DOTTIE #DT100S

Dot-Tie Cable Tie Mounting Adhesive, Hole (1) Natural Nylon

SKU # 78100251100
Base Type: Cable Tie Mounting
Tie Entry: 4-Way
Material: Nylon
Material Color: Natural
Back/​Mtg Type: Adhesive, Hole (1)
Base Length: 1
Base Width: 1
Package Quantity: 100