Menu Search
IDEAL #IT250CCL-C

Cable Tie Clamp Screw, 0.203 in. Hole Natural Nylon

SKU # 78325058630
RoHS Compliant
Base Type: Cable Tie Clamp
Material: Nylon
Material Color: Natural
Back/​Mtg Type: Screw, 0.203 in. Hole
Tie Width Max: 0.37 in.
Base Length: 6.50 in.
Base Width: 0.38 in.
Base Diameter: 0.25 in.
Package Quantity: 100

Cable Tie Mounts: Base Type - Cable Tie Clamp; Material - Nylon; Material Color - Natural; Back/Mtg Type - Screw, 0.203 in. Hole; Tie Width Max - in - 0.37; Base Length - 6.50 in.; Base Width - 0.38 in.; Base Diameter - 0.25 in.; Package Quantity - 100; Additional Information - Height: 0.75 in.

Additional Info: Height: 0.75 in.