Menu Search
PANDUIT #SMS-A-C15

Cable Tie Mounting Adhesive, Holes (2)#6 Ivory ABS

SKU # 07498358007 Manufacturer Series: SMS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: ABS
Material Color: Ivory
Back/​Mtg Type: Adhesive, Holes (2)#6
Tie Width Max: 0.19 in.
Base Length: 1
Base Width: 2
Package Quantity: 100