Menu Search
PANDUIT #ABM2S-A-C

Mount, Cable Tie; ABS; 4-Way; 1 in. Sq.; White; 100 Pack

SKU # 07498358033
RoHS Compliant
View more versions of this product
Material Color: White
Base Width: 1 in.
Tie Width Max: 0.19 in.
Base Length: 1 in.
Package Quantity: 100
For Use With: Miniature, Intermediate, and Standard Cross-sections
Base Type: Cable Tie Mount
Tie Entry: 4-Way
Material: ABS
Back/​Mtg Type: Adhesive, Rubber-based