Menu Search
PANDUIT #ABM1M-A-C

Mount, Cable Tie; Nylon; 4-Way; 0.5 in. Sq.; White; 100 Pack

SKU # 07498358062
RoHS Compliant
View more versions of this product
Base Width: 0.5 in.
Material Color: White
Tie Width Max: 0.1 in.
Base Length: 0.5 in.
Package Quantity: 100
For Use With: Miniature Cross-sections
Base Type: Cable Tie Mount
Tie Entry: 4-Way
Material: Nylon 6.6
Back/​Mtg Type: Adhesive, Rubber-based