Menu Search
PANDUIT #TA1S8-M

Cable Tie Mounting Hole (1)#8 Natural Nylon

SKU # 07498358021
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Cable Tie Mounting
Tie Entry: 4-Way
Material: Nylon
Material Color: Natural
Back/​Mtg Type: Hole (1)#8
Tie Width Max: 0.19 in.
Base Length: 0.75
Base Width: 0.37
Package Quantity: 1000

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 4-Way; Material - Nylon; Material Color - Natural; Back/Mtg Type - Hole (1)#8; Tie Width Max - in - 0.19; Base Length - 0.75; Base Width - 0.37; Package Quantity - 1000