Menu Search
Cable and Wire Management Cable Ties Cable Tie Mounts Mount, Cable Tie; Nylon; 2-Way; 1.1 in. Sq.

PANDUIT

Mount, Cable Tie; Nylon; 2-Way; 1.1 in. Sq.

(2 Product Options)
  • Base Type: Cable Tie Mount
  • Tie Entry: 2-Way
  • Material: Nylon 6.6
  • Material Color: White
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Base Type: Cable Tie Mount
Tie Entry: 2-Way
Material: Nylon 6.6
Material Color: White
Tie Width Max: 0.19 in.
Base Length: 1.1 in.
Base Width: 1.1 in.
For Use With: Miniature, Intermediate, and Standard Cross-sections
  • Indoor Use Only