Menu Search
Cable and Wire Management Cable Ties Cable Tie Mounts Mount, Cable Tie; Nylon; 2-Way; Natural

PANDUIT

Mount, Cable Tie; Nylon; 2-Way; Natural

(5 Product Options)
  • Base Type: Cable Tie Mounting
  • Tie Entry: 2-Way
  • Material: Nylon 6.6
  • Material Color: Natural
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: Nylon 6.6
Material Color: Natural
  • Indoor Use Only