Menu Search

RACK-A-TIERS MFG #RM075BK

Mag Daddy Magnetic Cable Holder, 0.75 in. W Tie, Black

SKU: 62591280751
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Base Type: Magnetic Cable Holder
Material Color: Black
Tie Width Max: 0.75 in.
Package Quantity: 10
Description
Cable Tie Mounts: Base Type - Magnetic Cable Holder; Material Color - Black; Tie Width Max - in - 0.75; Package Quantity - 10; Additional Information - Magnetic Strength: 10 lbs; Manufacturer Series - Mag Daddy
Additional Info: Magnetic Strength: 10 lbs