Menu Search

RACK-A-TIERS MFG #RM100BK

Mag Daddy Magnetic Cable Holder, 1 in. W Tie, Black

SKU: 62591281001
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Base Type: Magnetic Cable Holder
Material Color: Black
Tie Width Max: 1 in.
Package Quantity: 10
Description
Cable Tie Mounts: Base Type - Magnetic Cable Holder; Material Color - Black; Tie Width Max - in - 1 .00; Package Quantity - 10; Additional Information - Magnetic Strength: 15 lbs; Manufacturer Series - Mag Daddy
Additional Info: Magnetic Strength: 15 lbs