(0)

RACK-A-TIERS MFG #RM110BK

Magnetic Cable Tie Mount, Black

SKU: 62591281101
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Base Type: Magnetic Cable Tie Mounting
Material Color: Black
Package Quantity: 10
Manufacturer Series: Mag Daddy
Description
Cable Tie Mounts: Base Type - Magnetic Cable Tie Mounting; Material Color - Black; Package Quantity - 10; Additional Information - Magnetic Strength: 10 lbs; Manufacturer Series - Mag Daddy
Additional Info: Magnetic Strength: 10 lbs