Specifications
Back/Mtg Type:
Pressure-sensitive Adhesive Tape
Package Quantity:
100
Base Type:
Cable Tie Mounting
Material:
Nylon 6.6
Material Color:
Natural
Tie Width Max:
0.19 in.
Base Length:
1.13 in.
Base Width:
1.13 in.
Description
Additional Info: Temperature Rating: 32° to 120°F (0° to 48°C)