Menu Search
Cable Tie Mounts Cable Tie Mounting Adhesive Nylon
THOMAS & BETTS #TC5344A

Cable Tie Mounting Adhesive Nylon

SKU # 78621080496
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Base Type: Cable Tie Mounting
Tie Entry: 4-Way
Material: Nylon
Back/​Mtg Type: Adhesive
Tie Width Max: 0.14 in.
Base Length: 0.75
Base Width: 0.75
Package Quantity: 100

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 4-Way; Material - Nylon; Back/Mtg Type - Adhesive; Tie Width Max - in - 0.14; Base Length - 0.75; Base Width - 0.75; Package Quantity - 100