Menu Search
THOMAS & BETTS #TC142X

Cable Tie Saddle Support Mounting Screw Black Nylon 6.6

SKU # 78620987440
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Cable Tie Saddle Support Mounting
Material: Nylon 6.6
Material Color: Black
Back/​Mtg Type: Screw
Base Length: 0.922
Base Width: 0.563
Package Quantity: 500

Cable Tie Mounts: Base Type - Cable Tie Saddle Support Mounting; Material - Nylon 6.6; Material Color - Black; Back/Mtg Type - Screw; Base Length - 0.922; Base Width - 0.563; Package Quantity - 500; Additional Information - For Use with Cable Ties Up to 120 lbs.

Additional Info: For Use with Cable Ties Up to 120 lbs.