Menu Search
Cable Transition-Reducer Compression Reducer Splice kit Copper, Tin Electro Plated
BURNDY #YSR26FX6CFXLTCKITC

Compression Reducer Splice kit Copper, Tin Electro Plated

SKU # 78181034565 Manufacturer Series: YSR-TC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Compression Reducer Splice Kit
Material: Copper, Tin Electro Plated
Length: 2.71 in.
Conductor Type: Copper
Conductor A Size: 2/0 str
Conductor B Size: 6 str

YSR-TC reducing splice kits provide for splicing two different cable sizes with inspection holes. The larger conductor is inserted first and butts against the center of the connector where the smaller barrel begins. Constructed from seamless, high conductivity electrolytic copper tubing for maximum conductivity, and tin plated to resist corrosion. The YSR-TC family also features the BURNDY color code system.