The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
ABB INSTALLATION PRODUCTS #ALTF04SHB9012

Thomas and Betts Horizontal Bend 4-in. W 90-deg

SKU # 78620957514
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Bend
Tray Type: Cable Solid Channel Tray
Material: Aluminum
Width: 4 in.
Angle: 90 Degree
Radius: 12-in. Radius

Cable Tray Bends: Type - Horizontal Bend; Tray Type - Cable Solid Channel Tray; Material - Aluminum; Width - 4-in. W; Angle - 90-deg; Radius - 12-in. Radius