Menu Search
CANSTRUT #AHF636LVO9036

ExpressTray Beam Ladder, Cable Tray, 6-in. H, 36-in. W, 90-deg, 36-in. Radius, H-Beam Siderail

SKU # 62649043179
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Outside Bend
Tray Type: Cable Tray
Material: Aluminum
Siderail Height - nominal: 6 in.
Width: 36 in.
Angle: 90 Degree
Radius: 36-in. Radius
Siderail Style: H-Beam

Cable Tray Bends: Type - Vertical Outside Bend; Tray Type - Cable Tray; Material - Aluminum; Siderail Height - nominal - 6-in. H; Width - 36-in. W; Angle - 90-deg; Radius - 36-in. Radius; Siderail Style - H-Beam; Manufacturer Series - ExpressTray