Menu Search
CANSTRUT #AUF412LHB9036

Horizontal Bend 12-in. W 90-deg

SKU # 62649063339
RoHS Compliant
Type: Horizontal Bend
Material: Aluminum
Siderail Height - nominal: 4 in.
Width: 12 in.
Angle: 90 Degree
Radius: 36.0-in. Radius

Additional Info: U Style Fitting