Menu Search
CANSTRUT #AHF418LHB9012

Horizontal Bend 18-in. W 90-deg

SKU # 62649029940
RoHS Compliant
Type: Horizontal Bend
Material: Aluminum
Siderail Height - nominal: 4 in.
Width: 18 in.
Angle: 90 Degree
Radius: 12.0-in. Radius

Cable Tray Bends: Type - Horizontal Bend; Material - Aluminum; Siderail Height - nominal - 4.0-in. H; Width - 18-in. W; Angle - 90-deg; Radius - 12.0-in. Radius; Additional Information - U Style Fitting

Additional Info: U Style Fitting