Menu Search
CANSTRUT #AUF606LHB9012

Horizontal Bend 6-in. W 90-deg

SKU # 62649071211
RoHS Compliant
Type: Horizontal Bend
Material: Aluminum
Siderail Height - nominal: 6 in.
Width: 6 in.
Angle: 90 Degree
Radius: 12.0-in. Radius

Additional Info: U Style Fitting