Menu Search
CANSTRUT #AHF409LHB9012

Horizontal Bend, 9 in. W, 90°, 12 in. Radius

SKU # 62649028504
RoHS Compliant
Type: Horizontal Bend
Tray Type: Cable Ladder Tray
Material: Aluminum
Siderail Height - nominal: 4 in.
Width: 9 in.
Angle: 90 Degree
Radius: 12 in.
Rung Spacing: 9 in.
Siderail Style: H-Beam