Menu Search
CANSTRUT #AHF612LHB9036

Horizontal Bend, Cable Ladder Tray, 6-in. H, 12-in. W

SKU # 62649040319
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Bend
Tray Type: Cable Ladder Tray
Material: Aluminum
Siderail Height - nominal: 6-in. H
Width: 12 in.
Angle: 90 Degree
Radius: 36-in. Radius
Siderail Style: H-Beam

Bend; Horizontal; Cable Ladder Tray; 6-in. Height Siderail; 90-deg; 12-in. Width; 36-in. Radius; H-Beam Siderail; Aluminum

  • Improved system rigidity
  • Improved aesthetics and customer appeal
  • Easy to install
  • Easy to align straights and fittings
  • Splice plate holds components together while hardware is inserted
  • Premium design
  • 3 in. tangents on fittings