Menu Search
CANSTRUT #AHF618LHB9036

Horizontal Bend, Cable Ladder Tray, 6-in. H, 18-in. W

SKU # 62649041031
Type: Horizontal Bend
Tray Type: Cable Ladder Tray
Material: Aluminum
Siderail Height - nominal: 6 in.
Width: 18 in.
Angle: 90 Degree
Radius: 36-in. Radius
Siderail Style: H-Beam

Bend; Horizontal; Cable Ladder Tray; 6-in. Height Siderail; 90-deg; 18-in. Width; 36-in. Radius; H-Beam Siderail; Aluminum

  • Improved system rigidity
  • Improved aesthetics and customer appeal
  • Easy to install
  • Easy to align straights and fittings
  • Splice plate holds components together while hardware is inserted
  • Premium design
  • 3 in. tangents on fittings