Menu Search
CANSTRUT #AUF512LVI9024

Vertical Inside Bend 12-in W 90-deg

SKU # 62649068009
Type: Vertical Inside Bend
Tray Type: Cable Ladder Tray
Material: Aluminum
Siderail Height - nominal: 5 in.
Width: 12 in.
Angle: 90 Degree
Radius: 24-in Radius
Rung Spacing: 9.00 in
Siderail Style: U-Beam