Menu Search
CANSTRUT #AUF612LVI9012

Vertical Inside Bend 12-in. W 90-deg

SKU # 62649072626
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Inside Bend
Material: Aluminum
Siderail Height - nominal: 6 in.
Width: 12 in.
Angle: 90 Degree
Radius: 12.0-in. Radius

Additional Info: U Style Fitting