Menu Search
CANSTRUT #AUF418LVI9024

Vertical Inside Bend 18-in. W 90-deg

SKU # 62649064053
RoHS Compliant
Type: Vertical Inside Bend
Material: Aluminum
Siderail Height - nominal: 4 in.
Width: 18 in.
Angle: 90 Degree
Radius: 24.0-in. Radius

Additional Info: U Style Fitting